1/4-20 x 5/8" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1201697|Mfr #: 012520P062

$2.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201697 Mfr #: 012520P062
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: InchHead Height: 0.130-0.144"
Head Dia.: 0.473-0.492"Thread Size: 1/4-20
Tensile Strength (PSI): 312Material: Nylon
Length: 5/8"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 5/8", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.