#2-56 x 1/2" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1167311| Mfr #: 010256P050

$2.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1/2"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167311 Mfr #: 010256P050
Package Quantity: 50Length: 1/2"
Finish: NaturalHead Dia.: 0.155-0.167"
Thread Size: 2-56Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Item: Machine ScrewHead Type: Pan
Tensile Strength (PSI): 19Head Height: 0.045-0.053"
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.155-0.167", Head Height 0.045-0.053", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50

Reviews