#2-56 x 3/8" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1242771| Mfr #: 010256P037

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1242771 Mfr #: 010256P037
Item: Machine ScrewHead Type: Pan
Finish: NaturalMeets/Exceeds: IFI
Temp. Range (F): -40 to 185System of Measurement: Inch
Drive Type: SlottedHead Height: 0.045-0.053"
Head Dia.: 0.155-0.167"Thread Size: 2-56
Tensile Strength (PSI): 19Material: Nylon
Length: 3/8"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/8", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.155-0.167", Head Height 0.045-0.053", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50