#4-40 x 1" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1072793|Mfr #: 010440P100

$2.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072793 Mfr #: 010440P100
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: InchHead Height: 0.058-0.068"
Head Dia.: 0.205-0.219"Thread Size: 4-40
Tensile Strength (PSI): 41Material: Nylon
Length: 1"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.205-0.219", Head Height 0.058-0.068", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.