#4-40 x 1/2" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G2306157| Mfr #: 010440W050PC

$1.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1/2"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306157 Mfr #: 010440W050PC
Package Quantity: 5Length: 1/2"
Finish: NaturalHead Dia.: 0.205-0.219"
Thread Size: 4-40Meets/Exceeds: IFI
Material: polycarbonateDrive Type: Phillips
Item: Machine ScrewHead Type: Pan
Temp. Range (F): -40 to 185Head Height: 0.058-0.068"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Polycarbonate, Length 1/2", Drive Type Phillips, Finish Natural, Thread Size 4-40, Head Dia. 0.205-0.219", Head Height 0.058-0.068", Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Package Quantity 5

Reviews