#4-40 x 3/8" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND |Zoro #: G1616325|Mfr #: 010440W037PC

$1.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616325 Mfr #: 010440W037PC
Drive Type: PhillipsMeets/Exceeds: IFI
Finish: NaturalMaterial: Polycarbonate
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.058-0.068"Head Dia.: 0.205-0.219"
Thread Size: 4-40Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Polycarbonate, Length 3/8", Drive Type Phillips, Finish Natural, Thread Size 4-40, Head Dia. 0.205-0.219", Head Height 0.058-0.068", Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.