PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#6-32 x 1/4" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0610644| Mfr #: 010632P025

$1.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610644 Mfr #: 010632P025
System of Measurement: InchItem: Machine Screw
Finish: NaturalMeets/Exceeds: IFI
Head Type: PanDrive Type: Slotted
Temp. Range (F): -40 to 185Head Height: 0.072-0.082"
Head Dia.: 0.256-0.270"Thread Size: 6-32
Tensile Strength (PSI): 69Material: Nylon
Length: 1/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 1/4", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.256-0.270", Head Height 0.072-0.082", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews