#6-32 x 3/4" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1746805| Mfr #: 010632P075

$2.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1746805 Mfr #: 010632P075
System of Measurement: InchHead Type: Pan
Meets/Exceeds: IFIItem: Machine Screw
Finish: NaturalTemp. Range (F): -40 to 185
Drive Type: SlottedHead Height: 0.072-0.082"
Head Dia.: 0.256-0.270"Thread Size: 6-32
Tensile Strength (PSI): 69Material: Nylon
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.256-0.270", Head Height 0.072-0.082", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50