KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 3/8" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0379811| Mfr #: 010632P037

$2.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Meets/Exceeds: IFI
Head Height: 0.072-0.082"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379811 Mfr #: 010632P037
Thread Size: 6-32Meets/Exceeds: IFI
Head Height: 0.072-0.082"Length: 3/8"
Temp. Range (F): -40 to 185Head Dia.: 0.256-0.270"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: PanTensile Strength (PSI): 69
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 3/8", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.256-0.270", Head Height 0.072-0.082", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Reviews