THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8-32 x 1-1/2" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1448255| Mfr #: 010832P150

$2.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1-1/2"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448255 Mfr #: 010832P150
Package Quantity: 50Length: 1-1/2"
Finish: NaturalHead Dia.: 0.306-0.322"
Thread Size: 8-32Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Item: Machine ScrewHead Type: Pan
Tensile Strength (PSI): 108Head Height: 0.085-0.096"
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 1-1/2", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.306-0.322", Head Height 0.085-0.096", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Reviews