KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1/4" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1079583| Mfr #: 010832W025PC

$1.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Meets/Exceeds: IFI
Head Height: 0.085-0.096"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079583 Mfr #: 010832W025PC
Thread Size: 8-32Meets/Exceeds: IFI
Head Height: 0.085-0.096"Length: 1/4"
Temp. Range (F): -40 to 185Head Dia.: 0.306-0.322"
Item: Machine ScrewFinish: Natural
Drive Type: PhillipsPackage Quantity: 5
Head Type: PanSystem of Measurement: Inch
Material: polycarbonateCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Polycarbonate, Length 1/4", Drive Type Phillips, Finish Natural, Thread Size 8-32, Head Dia. 0.306-0.322", Head Height 0.085-0.096", Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Package Quantity 5

Reviews