#8-32 x 1/4" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G0299311|Mfr #: 010832P025

$2.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0299311 Mfr #: 010832P025
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: InchHead Height: 0.085-0.096"
Head Dia.: 0.306-0.322"Thread Size: 8-32
Tensile Strength (PSI): 108Material: Nylon
Length: 1/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 1/4", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.306-0.322", Head Height 0.085-0.096", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.