#8-32 x 3/8" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0352904| Mfr #: 010832P037

$2.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 3/8"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352904 Mfr #: 010832P037
Package Quantity: 50Length: 3/8"
Finish: NaturalHead Dia.: 0.306-0.322"
Thread Size: 8-32Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Item: Machine ScrewHead Type: Pan
Tensile Strength (PSI): 108Head Height: 0.085-0.096"
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 3/8", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.306-0.322", Head Height 0.085-0.096", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Reviews