M2-0.4 x 8 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G0895334|Mfr #: 50M020040P008

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895334 Mfr #: 50M020040P008
Drive Type: PhillipsSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewLength: 8mm
Head Height: 1.4-1.6mmHead Dia.: 3.7-4.0mm
Thread Size: M2x0.40mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 8mm, Drive Type Phillips, Finish Natural, Thread Size M2 x 0.40mm, Head Dia. 3.7-4.0mm, Head Height 1.4-1.6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.