M3-0.5 x 10 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1144245|Mfr #: 50M030050N010

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1144245 Mfr #: 50M030050N010
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewThread Size: M3x0.50mm
Length: 10mmHead Height: 1.6-1.8mm
Head Dia.: 5.3-5.6mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 10mm, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.3-5.6mm, Head Height 1.6-1.8mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.