M3-0.5 x 12 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G0305663|Mfr #: 50M030050P012

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305663 Mfr #: 50M030050P012
Drive Type: PhillipsSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Height: 2.2-2.4mm
Head Dia.: 5.3-5.6mmThread Size: M3x0.50mm
Length: 12mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 12mm, Drive Type Phillips, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.3-5.6mm, Head Height 2.2-2.4mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.