KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3-0.5 x 8 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0740713| Mfr #: 50M030050N008

$2.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 1.6-1.8mm
Length: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740713 Mfr #: 50M030050N008
Thread Size: M3x0.50mmHead Height: 1.6-1.8mm
Length: 8mmTemp. Range (F): -40 to 185
Head Dia.: 5.3-5.6mmItem: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 25Head Type: Pan
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 8mm, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.3-5.6mm, Head Height 1.6-1.8mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews