M4-0.7 x 25 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G2130536|Mfr #: 50M040070P025

$1.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130536 Mfr #: 50M040070P025
Drive Type: PhillipsSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewLength: 25mm
Head Height: 2.8-3.1mmHead Dia.: 7.6-8.0mm
Thread Size: M4x0.70mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 25mm, Drive Type Phillips, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7.6-8.0mm, Head Height 2.8-3.1mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.