KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 30 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0871385| Mfr #: 50M040070P030

$2.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 2.8-3.1mm
Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871385 Mfr #: 50M040070P030
Thread Size: M4x0.70mmHead Height: 2.8-3.1mm
Length: 30mmTemp. Range (F): -40 to 185
Head Dia.: 7.6-8.0mmItem: Machine Screw
Finish: NaturalDrive Type: Phillips
Package Quantity: 25Head Type: Pan
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 30mm, Drive Type Phillips, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7.6-8.0mm, Head Height 2.8-3.1mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews