M4-0.7 x 6 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0795864| Mfr #: 50M040070N006

$1.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795864 Mfr #: 50M040070N006
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Height: 2.2-2.4mm
Head Dia.: 7.6-8.0mmThread Size: M4x0.70mm
Length: 6mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 6mm, Drive Type Slotted, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7.6-8.0mm, Head Height 2.2-2.4mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews