KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 25 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0883671| Mfr #: 50M050080P025

$2.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 3.4-3.7mm
Length: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883671 Mfr #: 50M050080P025
Thread Size: M5x0.80mmHead Height: 3.4-3.7mm
Length: 25mmTemp. Range (F): -40 to 185
Head Dia.: 9.1-9.5mmItem: Machine Screw
Finish: NaturalDrive Type: Phillips
Package Quantity: 25Head Type: Pan
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 25mm, Drive Type Phillips, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 9.1-9.5mm, Head Height 3.4-3.7mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews