M5-0.8 x 40 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1471461| Mfr #: 50M050080N040

$1.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471461 Mfr #: 50M050080N040
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewThread Size: M5x0.80mm
Length: 40mmHead Height: 2.7-3.0mm
Head Dia.: 9.1-9.5mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 40mm, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 9.1-9.5mm, Head Height 2.7-3.0mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews