M6-1.0 x 20 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1478014| Mfr #: 50M060100P020

$1.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478014 Mfr #: 50M060100P020
Drive Type: PhillipsSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Height: 4.3-4.6mm
Head Dia.: 11.5-12.0mmThread Size: M6x1.00mm
Length: 20mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 20mm, Drive Type Phillips, Finish Natural, Thread Size M6 x 1mm, Head Dia. 11.5-12.0mm, Head Height 4.3-4.6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews