M6-1.0 x 30 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G0547757|Mfr #: 50M060100P030

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547757 Mfr #: 50M060100P030
Drive Type: PhillipsSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewLength: 30mm
Head Height: 4.3-4.6mmHead Dia.: 11.5-12.0mm
Thread Size: M6x1.00mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 30mm, Drive Type Phillips, Finish Natural, Thread Size M6 x 1mm, Head Dia. 11.5-12.0mm, Head Height 4.3-4.6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.