KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.0 x 40 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0990333| Mfr #: 50M060100N040

$2.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6x1.00mm
Head Height: 3.3-3.6mm
Length: 40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990333 Mfr #: 50M060100N040
Thread Size: M6x1.00mmHead Height: 3.3-3.6mm
Length: 40mmTemp. Range (F): -40 to 185
Head Dia.: 11.5-12.0mmItem: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 25Head Type: Pan
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 40mm, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 11.5-12.0mm, Head Height 3.3-3.6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews