M8-1.25 x 30 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0592024| Mfr #: 50M080125N030

$4.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0592024 Mfr #: 50M080125N030
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Dia.: 15.5-16.0mm
Thread Size: M8x1.25mmLength: 30mm
Head Height: 4.5-4.8mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 30mm, Drive Type Slotted, Finish Natural, Thread Size M8 x 1.25mm, Head Dia. 15.5-16.0mm, Head Height 4.5-4.8mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews