M8-1.25 x 50 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0299214| Mfr #: 50M080125P050

$4.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 50mm
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299214 Mfr #: 50M080125P050
Package Quantity: 25Length: 50mm
Finish: NaturalHead Dia.: 15.5-16.0mm
Thread Size: M8x1.25mmMaterial: Nylon
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTemp. Range (F): -40 to 185
Head Height: 5.6-6mmSystem of Measurement: Metric
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 50mm, Drive Type Phillips, Finish Natural, Thread Size M8 x 1.25mm, Head Dia. 15.5-16.0mm, Head Height 5.6-6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews