#10-24 x 3-1/2" Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2277712| Mfr #: 2AU71

$9.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277712 Mfr #: 2AU71
Head Type: FlatDrive Type: Slotted
Thread Size: 10-24Material: 18-8 (304) Stainless Steel
Head Angle (Deg.): 82Length: 3-1/2"
System of Measurement: InchItem: Machine Screw
Head Height: 0.116"Finish: Plain
Head Dia.: 0.362"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews