#10-32 x 2-1/2" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0832054| Mfr #: 2AV12

$14.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.116"
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832054 Mfr #: 2AV12
Thread Size: 10-32Head Height: 0.116"
Length: 2-1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.362"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 50Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews