STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/2-13 x 3" Flat Head Slotted Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1240967| Mfr #: 2AY38

$14.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 3"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240967 Mfr #: 2AY38
Package Quantity: 5Length: 3"
Finish: PlainHead Dia.: 0.815"
Thread Size: 1/2-13Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Slotted
Head Angle (Deg.): 82Head Type: Flat
Item: Machine ScrewHead Height: 0.223"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3", Drive Type Slotted, Finish Plain, Thread Size 1/2-13, Head Dia. 0.815", Head Height 0.223", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 5

Reviews