1/4-20 x 1-1/4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2467096| Mfr #: 3AWH1

$22.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467096 Mfr #: 3AWH1
Head Type: FlatDrive Type: Slotted
Thread Size: 1/4-20Tensile Strength (PSI): 60, 000 Min
Material: 18-8 Stainless SteelLength: 1-1/4"
System of Measurement: InchItem: Machine Screw
Head Height: 0.153"Finish: Plain
Head Dia.: 0.477"Rockwell Hardness: B70 Min
Meets/Exceeds: ANSI/ASMEB18.6.3Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Tensile Strength (PSI) 60, 000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 100

Product Reviews