1/4-20 x 1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0912615| Mfr #: 3AWD9

$13.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0912615 Mfr #: 3AWD9
Item: Machine ScrewSystem of Measurement: Inch
Head Type: RoundFinish: Plain
Tensile Strength (PSI): 60, 000 MinHead Height: 0.175"
Head Dia.: 0.472"Rockwell Hardness: B70 Min
Meets/Exceeds: ANSI/ASMEB18.6.3Drive Type: Slotted
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Length: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 100

Product Reviews