DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

1/4-20 x 1/2" Truss Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1541802| Mfr #: 3AWP7

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541802 Mfr #: 3AWP7
Meets/Exceeds: ANSI/ASMEB18.6.3Rockwell Hardness: B70 Min
Finish: PlainMaterial: 18-8 Stainless Steel
Head Type: TrussItem: Machine Screw
System of Measurement: InchTensile Strength (PSI): 60, 000 Min
Head Height: 0.150"Head Dia.: 0.573"
Driver Size: #3Drive Type: Phillips
Thread Size: 1/4-20Length: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.573", Head Height 0.150", Tensile Strength (PSI) 60, 000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 100

Product Reviews