1/4-20 x 3/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1183226| Mfr #: 3AWD7

$15.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183226 Mfr #: 3AWD7
Head Type: RoundItem: Machine Screw
System of Measurement: InchHead Height: 0.175"
Head Dia.: 0.472"Rockwell Hardness: B70 Min
Meets/Exceeds: ANSI/ASMEB18.6.3Drive Type: Slotted
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Length: 3/4"Finish: Plain
Tensile Strength (PSI): 60, 000 MinCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 100

Product Reviews