1/4-20 x 3/4" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0863064| Mfr #: 3AWE7

$17.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863064 Mfr #: 3AWE7
System of Measurement: InchHead Type: Round
Item: Machine ScrewRockwell Hardness: B70 Min
Meets/Exceeds: ANSI/ASMEB18.6.3Driver Size: #3
Drive Type: PhillipsMaterial: 18-8 Stainless Steel
Length: 3/4"Finish: Plain
Tensile Strength (PSI): 60, 000 MinDia./Thread Size: 1/4"-20
Head Height: 0.175"Head Dia.: 0.472"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Tensile Strength (PSI) 60, 000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 100

Product Reviews