1/4-20 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0664693| Mfr #: 3AWL5

$15.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664693 Mfr #: 3AWL5
Item: Machine ScrewHead Type: Flat
Driver Size: #3Drive Type: Phillips
Thread Size: 1/4-20Tensile Strength (PSI): 60, 000 Min
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Length: 3/4"Head Height: 0.153"
Finish: PlainHead Dia.: 0.477"
Rockwell Hardness: B70 MinMeets/Exceeds: ANSI/ASMEB18.6.3
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.477", Head Height 0.153", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 100