5/16-18 x 1-1/2" Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND |Zoro #: G0704313|Mfr #: 3AWG1

$5.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0704313 Mfr #: 3AWG1
Finish: PlainItem: Machine Screw
System of Measurement: InchThread Size: 5/16-18
Material: 18-8 Stainless SteelDriver Size: #4
Length: 1-1/2"Rockwell Hardness: B70 Min
Tensile Strength (PSI): 60, 000 MinHead Height: 0.218"
Head Dia.: 0.615"Meets/Exceeds: ANSI/ASMEB18.6.3
Head Type: PanDrive Type: Phillips
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.615", Head Height 0.218", Tensile Strength (PSI) 60, 000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.