5/16-18 x 1/2" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1090747| Mfr #: 3AWE3

$16.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Height: 0.216"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090747 Mfr #: 3AWE3
Thread Size: 5/16-18Head Height: 0.216"
Length: 1/2"Meets/Exceeds: ANSI/ASMEB18.6.3
Head Dia.: 0.590"Rockwell Hardness: B70 Min
Item: Machine ScrewFinish: Plain
Drive Type: SlottedPackage Quantity: 50
Head Type: RoundTensile Strength (PSI): 60,000 Min
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.590", Head Height 0.216", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 50

Reviews