6 to 40mm Pan Head Phillips Machine Screw Assortment, 214 pc.

VALUE BRAND| Zoro #: G2471086| Mfr #: 1KZL3

$17.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471086 Mfr #: 1KZL3
Item: Machine Screw AssortmentSize: M3-0.50 to M6-1.00
Finish: zincHead Type: Pan
Number of Sizes: 18Drive Type: Phillips
System of Measurement: MetricNumber of Pieces: 214
Type: MetricMaterial: steel
Length: 6 to 40mmIncludes: (25) Each: M3-0.50x6mm, (20) Each: M3-0.50x10mm, M4-0.70x6mm, x12mm, (18) Each: M4-0.70x20mm, (13) Each: M4-0.70x25mm, (12) Each: M5-0.80x10mm, (10) Each: M4-0.70x30mm, x40mm, M5-0.80x16mm, (9) Each: M5-0.80x20mm, (8) Each: M5-0.80x25mm, M6-1.00x12mm, (7) Each: M5-0.80x30mm, M6-1.00x16mm, x20mm, (5) Each: M6-1.00x25mm, x30mm, Plastic Hanging Pak
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw Assortment, Metric, Steel, Zinc Finish, M3-0.50 to M6-1.00, Length 6 to 40mm, Phillips Drive Type, Number of Pieces 214, Number of Sizes 18, Includes (25) M3-0.50x6, 20 of Each M3-0.50x10, M4-0.70x6, M4-0.70x12, (18) M4-0.70x20, (13) M4-0.70x25, (12) M5-0.80x10, 10 of Each M4-0.70x30, M4-0.70x40, M5-0.80x16, (9) M5-0.80x20, 8 of Each M5-0.80x25, M6-1.00x12, 7 of Each M5-0.80x30, M6-1.00x16, M6-1.00x20, 5 of Each M6-1.00x25, M6-1.00x30mm