Shop Alternate Products
This Product is Discontinued
Zoro Select
Machine Screw Assortment, Steel, Zinc Finish (Discontinued)
Mfr # 1KZL2
Zoro # G0563796
This Product is Discontinued
Key Features
- Type Metric
- System of Measurement Metric
- Drive Type Phillips
- Length 12 to 20mm
- Material Steel