1/2 to 1" Pan Head Phillips Machine Screw Assortment, 88 pc.

VALUE BRAND| Zoro #: G2035275| Mfr #: 1NB12

$7.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035275 Mfr #: 1NB12
System of Measurement: InchItem: Machine Screw Assortment
Includes: (20) Each: 6-32x1/2", (15) Each: 8-32x1/2", x3/4", (12) Each: 10-24x1/2", x3/4", (8) Each: 1/4-20x3/4", (6) Each: 1/4-20x1", Plastic CaseDrive Type: Phillips
Size: 6-32 to 1/4-20Number of Pieces: 65
Material: 18-8 Stainless SteelLength: 1/2 to 1"
Finish: PlainDriver Size: #2
Number of Sizes: 7Head Type: Pan
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw Kit, Pan Head, 18-8 Stainless Steel, Phillips, Size 6-32 To 1/4-20, Length 1/2 To 1 In, Driver Size #2, Thread Type Coarse, Number of Pieces 88

Product Reviews