#10-32 x 5/8" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2038486| Mfr #: 5GME1

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: black oxide
Item: Machine Screw
Length: 5/8"

Technical Specifications

Zoro #: G2038486 Mfr #: 5GME1
Finish: black oxideMeets/Exceeds: MIL-C-13924, Class 4
Tensile Strength (PSI): 80, 000 min.Item: Machine Screw
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Thread Length: Fully ThreadedDrive Type: Cross Recessed Phillips
Thread Size: 10-32Length: 5/8"
Head Height: 0.133 - 0.122"Head Dia.: 0.373 - 0.357"
Head Type: PanDriver Size: #2
Country of Origin (subject to change): United States

Product Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 5/8", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 10-32, Driver Size #2, Head Dia. 0.373 - 0.357", Head Height 0.133 - 0.122", Tensile Strength (PSI) 80,000 min.

Product Reviews