#10-32 x 7/8" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0729863| Mfr #: 5GME3

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: black oxide
Item: Machine Screw
Length: 7/8"

Technical Specifications

Zoro #: G0729863 Mfr #: 5GME3
System of Measurement: InchFinish: black oxide
Material: 18-8 Stainless SteelTensile Strength (PSI): 80, 000 min.
Drive Type: Cross Recessed PhillipsItem: Machine Screw
Meets/Exceeds: MIL-C-13924, Class 4Thread Length: Fully Threaded
Length: 7/8"Head Height: 0.133 - 0.122"
Head Dia.: 0.373 - 0.357"Head Type: Pan
Driver Size: #2Thread Size: 10-32
Country of Origin (subject to change): United States

Product Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 7/8", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 10-32, Driver Size #2, Head Dia. 0.373 - 0.357", Head Height 0.133 - 0.122", Tensile Strength (PSI) 80,000 min.

Product Reviews