Zoro Select
#2-56 x 3/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 5GLZ6
Zoro # G2067274
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material Stainless Steel
Explore More Products
- ZORO SELECT #8-32 x 13/64 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK 5GMD1
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK 5GMC4
- ZORO SELECT #10-32 x 7/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK MS51958-67B
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.012.0100
- ZORO SELECT M8-1.25 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel MPPD080800-001P1
- ZORO SELECT 3/8"-16 x 1 in Slotted Flat Machine Screw, Plain Brass, 10 PK U48170.037.0100
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK 0812MPP
- ZORO SELECT M8-1.25 x 16 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK M816D7985AB
- ZORO SELECT #10-32 x 1-1/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 4000 PK 1118MPP
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK M516D965
- MIDWEST FASTENER M3-0.50 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK 51475
- Zoro Select Machine Screws