KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2-56 x 5/8" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2272776| Mfr #: 5GMA0

$18.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 2-56
Head Height: 0.062 - 0.053"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272776 Mfr #: 5GMA0
Thread Size: 2-56Head Height: 0.062 - 0.053"
Length: 5/8"Meets/Exceeds: MIL-C-13924, Class 4
Head Dia.: 0.167 - 0.155"Item: Machine Screw
Finish: black oxideDrive Type: Cross Recessed Phillips
Package Quantity: 50Head Type: Pan
Tensile Strength (PSI): 80,000 min.System of Measurement: Inch
Driver Size: #1Material: 18-8 Stainless Steel
Thread Length: Fully ThreadedCountry of Origin (subject to change): United States

Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 5/8", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 2-56, Driver Size #1, Head Dia. 0.167 - 0.155", Head Height 0.062 - 0.053", Tensile Strength (PSI) 80,000 min.

Reviews