PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#4-40 x 3/16" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0680145| Mfr #: 5GMA3

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680145 Mfr #: 5GMA3
Material: 18-8 Stainless SteelThread Length: Fully Threaded
Tensile Strength (PSI): 80, 000 min.Finish: black oxide
Drive Type: Cross Recessed PhillipsSystem of Measurement: Inch
Meets/Exceeds: MIL-C-13924, Class 4Item: Machine Screw
Head Height: 0.080 - 0.070"Head Dia.: 0.219 - 0.205"
Head Type: PanDriver Size: #1
Thread Size: 4-40Length: 3/16"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 3/16", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 4-40, Driver Size #1, Head Dia. 0.219 - 0.205", Head Height 0.080 - 0.070", Tensile Strength (PSI) 80,000 min.

Product Reviews