20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#4-40 x 3/8" Flat Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0876863| Mfr #: 5GLZ0

$16.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876863 Mfr #: 5GLZ0
Drive Type: Cross Recessed PhillipsMeets/Exceeds: MIL-C-13924, Class 4
Finish: black oxideThread Length: Fully Threaded
Material: 18-8 Stainless SteelItem: Machine Screw
System of Measurement: InchTensile Strength (PSI): 80, 000 min.
Length: 3/8"Head Height: 0.049"
Head Dia.: 0.191 - 0.225"Head Type: Flat
Driver Size: #1Thread Size: 4-40
Country of Origin (subject to change): United States

Product Description

Machine Screw, Mil Spec, Head Type Flat Head, 300 Series Stainless Steel, Length 3/8", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Thread Size 4-40, Driver Size #1, Head Dia. 0.191 - 0.225", Head Height 0.049", Tensile Strength (PSI) 80,000 min.,

Product Reviews