KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 5/16" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1805124| Mfr #: 5GMA5

$20.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.080 - 0.070"
Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805124 Mfr #: 5GMA5
Thread Size: 4-40Head Height: 0.080 - 0.070"
Length: 5/16"Meets/Exceeds: MIL-C-13924, Class 4
Head Dia.: 0.219 - 0.205"Item: Machine Screw
Finish: black oxideDrive Type: Cross Recessed Phillips
Package Quantity: 50Head Type: Pan
Tensile Strength (PSI): 80,000 min.System of Measurement: Inch
Driver Size: #1Material: 18-8 Stainless Steel
Thread Length: Fully ThreadedCountry of Origin (subject to change): United States

Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 5/16", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 4-40, Driver Size #1, Head Dia. 0.219 - 0.205", Head Height 0.080 - 0.070", Tensile Strength (PSI) 80,000 min.

Reviews