#6-32 x 3/16" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1745895| Mfr #: 5GMC1

$29.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 3/16"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745895 Mfr #: 5GMC1
Package Quantity: 50Length: 3/16"
Finish: black oxideHead Dia.: 0.270 - 0.256"
Thread Length: Fully ThreadedMeets/Exceeds: MIL-C-13924, Class 4
Material: 18-8 Stainless SteelThread Size: 6-32
Drive Type: Cross Recessed PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 80,000 min.
Driver Size: #2Head Height: 0.097 - 0.087"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 3/16", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 6-32, Driver Size #2, Head Dia. 0.270 - 0.256", Head Height 0.097 - 0.087", Tensile Strength (PSI) 80,000 min.

Reviews