WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Machine Screw, MS, SS, 6-32x5/8, PK50

VALUE BRAND| Zoro #: G2150014| Mfr #: 5GMC6

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: 18-8 Stainless Steel
System of Measurement: Inch
Driver Size: #2

Technical Specifications

Zoro #: G2150014 Mfr #: 5GMC6
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Driver Size: #2Package Quantity: 50
Thread Length: Fully ThreadedHead Height: 0.097 - 0.087"
Thread Size: 6-32Tensile Strength (PSI): 80,000 min.
Finish: black oxideHead Type: Pan
Drive Type: Cross Recessed PhillipsHead Dia.: 0.270 - 0.256"
Length: 5/8"Item: Machine Screw
Meets/Exceeds: MIL-C-13924, Class 4Country of Origin (subject to change): United States

Product Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 5/8", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 6-32, Driver Size #2, Head Dia. 0.270 - 0.256", Head Height 0.097 - 0.087", Tensile Strength (PSI) 80,000 min.

Product Reviews